Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Yellow, Hook
Mfr # BBS18NY
Zoro # G3784256
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 36 in
- Length 18"
- Bungee Material Polyurethane
- Color Yellow
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18NY
- Zoro # G3784256
- UPC # 815818020665
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 36 in |
Length | 18" |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Bungee Length | 18 in |
Hook Length | 2 1/4 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
Color | Yellow |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
End Type | J-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Strap |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Yellow, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, Face Brake, Loads Up To 1200 (16SE08228SFBA)
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA12015DC)
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Chain Extensions (8540CE-Y)
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- THE BETTER BUNGEE Bungee Cord, Black, 30 in. L, 1-1/2 in. W (BBC30NBK)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT21CR10)
- The Better Bungee Bungee Cords & Straps