Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, White, Nylon
Mfr # BBS18NW
Zoro # G3784201
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 36 in
- End Type J-Hook
- Length 18"
- Bungee Material Polyurethane
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18NW
- Zoro # G3784201
- UPC # 815818020726
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 36 in |
Length | 18" |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Bungee Length | 18 in |
Width | 1-1/2" |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Overall Length | 18 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Color | White |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 300 lb. (2G049)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 750 lb. (2MPU9)
- WARN INDUSTRIES WINCH ACCESSORIES, S/P REMOTE CONTROL STD (83665)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Nylon (BBS18NMG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- ERICKSON Bag Assortment of Bungey 13", 18", 24", 30", 36" Standard Bungey (06619)
- The Better Bungee Bungee Cords & Straps