Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, White
Mfr # BBS18GW
Zoro # G3784280
original price:
$6.97
21% off
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Bungee Length 18 in
- Length 18"
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS18GW
- Zoro # G3784280
- UPC # 815818020634
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Bungee Length | 18 in |
Length | 18" |
Hook Length | 3 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 36 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Thickness | 3/16 in |
End Type | S-Hook |
Bungee Material | Polyurethane |
Color | White |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Steel |
Bungee End Type | S-Hook |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Material | Galvanized Steel |
Hardware Material | Galvanized Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color White, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPB-250)
- GPS - GENERIC PARTS SERVICE Connector Handle For Crown PE 4000 Pallet Trucks (AN 256)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- THE BETTER BUNGEE Bungee Cord, Black, 30 in. L, 1-1/2 in. W (BBC30NBK)
- THE BETTER BUNGEE Bungee Cord, White, 24 in. L, 1-1/2 in. W (BBC24NW)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- The Better Bungee Bungee Cords & Straps