Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, SS
Mfr # BBS18SMG
Zoro # G3784159
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- Width 1-1/2"
- Length 18"
- Bungee Length 18 in
- Hook Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS18SMG
- Zoro # G3784159
- UPC # 815818020771
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Length | 18" |
Bungee Length | 18 in |
Hook Length | 3 in |
Stretched Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Material | Polyurethane |
End Type | S-Hook |
Item | Bungee Strap |
Color | Dark Green |
Bungee Thickness | 3/16 in |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Stainless Steel |
Bungee End Material | Stainless Steel |
Hardware Material | Stainless Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Stainless Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Dark Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET58)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE2601NFX8)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, 36 in. L (BBSS36NBK)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, SS (BBS18SO)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, SS (BBS12SO)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- The Better Bungee Bungee Cords & Straps