Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Red, Nylon
Mfr # BBS18NR
Zoro # G3784247
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Material Polyurethane
- Width 1-1/2"
- Bungee Thickness 3/16 in
- Stretched Bungee Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18NR
- Zoro # G3784247
- UPC # 815818020672
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Stretched Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Bungee Length | 18 in |
Hook Length | 2 1/4 in |
Length | 18" |
Stretch Length - Maximum | 36 in |
Overall Width | 1 1/2 in |
Overall Length | 18 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
End Type | J-Hook |
Color | Red |
Thickness | 1/4 in |
End Material | Nylon |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Red, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- VESTIL Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa (WTJ-20-4-AC-CSA)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, SS (BBS12SSG)
- GUNK Strap Tie Down Rubber 22In (R722B)
- The Better Bungee Bungee Cords & Straps