Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Orange
Mfr # BBS18GO
Zoro # G3784308
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 1-1/2"
- Color Orange
- Bungee Length 18 in
- End Type S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBS18GO
- Zoro # G3784308
- UPC # 815818020610
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 18" |
Width | 1-1/2" |
Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 36 in |
Hook Length | 3 in |
Overall Width | 1 1/2 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Manufacturers Warranty Length | Limited Life |
Details
Color | Orange |
End Type | S-Hook |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
Bungee Thickness | 3/16 in |
Thickness | 1/4 in |
End Material | Steel |
Item - Bungees | Bungee Strap |
Body Material | Polyurethane |
Bungee End Type | S-Hook |
Hardware Material | Galvanized Steel |
Bungee End Material | Galvanized Steel |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 3 in, End Material Steel, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Orange, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 4" Ready Set Staple Tool (RSC187-4) (25091312)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel (2TAE9)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- PROGRIP CARGO CONTROL Stretch Lock, 24inL x 5/16inW, Yellow, PK25 (689725)
- The Better Bungee Bungee Cords & Straps