Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Hook
Mfr # BBS18NSG
Zoro # G3784210
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 2 1/4 in
- Bungee Width 1 1/2 in
- End Type J-Hook
- Bungee Material Polyurethane
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18NSG
- Zoro # G3784210
- UPC # 815818020719
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Length | 18" |
Stretched Bungee Length | 36 in |
Width | 1-1/2" |
Bungee Length | 18 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
Bungee Material | Polyurethane |
Item | Bungee Strap |
Bungee Thickness | 3/16 in |
Color | Green |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Thickness | 1/4 in |
End Material | Nylon |
Body Material | Polyurethane |
Item - Bungees | Bungee Strap |
Hardware Material | Nylon |
Bungee End Material | Nylon |
Bungee End Type | J-Hook |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-CART Semi-Pneumatic Wheel, Multicolor (339-SC-10A)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook 1/2" x 12 (HHTBGV12X12)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, SS (BBS12SBL)
- THE BETTER BUNGEE Bungee Rope, Military Green, 1/4 in. D (BBR1/4MG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- The Better Bungee Bungee Cords & Straps