Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Black, Hook
Mfr # BBS18NBK
Zoro # G3784271
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Color Black
- Bungee Material Polyurethane
- Stretched Bungee Length 36 in
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBS18NBK
- Zoro # G3784271
- UPC # 815818020641
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 36 in |
Bungee Width | 1 1/2 in |
Hook Length | 2 1/4 in |
Width | 1-1/2" |
Bungee Length | 18 in |
Length | 18" |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Black |
Bungee Material | Polyurethane |
End Type | J-Hook |
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
Thickness | 1/4 in |
End Material | Nylon |
Item - Bungees | Bungee Strap |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - X-panded Steel - 19" W x 7' L (0044-205)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- KOCH TWINE SISAL 1PLY 2250ft (5460109)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- THE BETTER BUNGEE Bungee Ball, 6" L, White, PK10 (BBB6W)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, Nylon (BBS12NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- The Better Bungee Bungee Cords & Straps