Shop All Bungee Cords & Straps
The Better Bungee
Heavy-Duty Bungee Strap, Black, 36 in. L
Mfr # BBSS36NBK
Zoro # G3783626
original price:
$8.89
13% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 72 in
- Length 36"
- Width 1-1/2"
- Bungee Thickness 3/16 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBSS36NBK
- Zoro # G3783626
- UPC # 815818021303
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 72 in |
Length | 36" |
Width | 1-1/2" |
Hook Length | 2 1/4 in |
Bungee Width | 1 1/2 in |
Bungee Length | 36 in |
Stretch Length - Maximum | 72 in |
Overall Length | 36 in |
Overall Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Details
Bungee Thickness | 3/16 in |
Item | Bungee Strap |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | Black |
End Type | J-Hook |
Bungee Material | Polyurethane |
Thickness | 1/4 in |
End Material | Nylon |
Item - Bungees | Bungee Strap |
Bungee End Material | Nylon |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Hardware Material | Nylon |
Description
Bungee Strap, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 72 in, Overall Length 36 in, Overall Width 1 1/2 in, Thickness 1/4 in, Color Black, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Yellow (55ET61)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- ECCO Forklift Safety Light, LED, Blue (EW2002B)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5", Number of Wheels: 1 (CDP-Z-121)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- KEEPER Bungee Mini 10" 4Pk (06051)
- The Better Bungee Bungee Cords & Straps