Shop All Bungee Cords & Straps
The Better Bungee
Cargo Rope Kit, 10 ft. L, 5/16" W, Black
Mfr # BBCC5/16BK
Zoro # G7800381
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bungee Width 5/16 in
- Bungee Material Polyurethane
- Bungee Length 10 ft
- For Use With Mfr. No. BBR5, 16NHBK, BBR5, 16BK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBCC5/16BK
- Zoro # G7800381
- UPC # 815818022812
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/16 in |
Bungee Length | 10 ft |
Manufacturers Warranty Length | Limited Life |
Cord Diameter | 5/16 in |
Overall Length | 10 ft |
Details
Color | Black |
Item | Bungee Cord Kit |
Bungee Material | Polyurethane |
Item - Bungees | Bungee Cord Kit |
For Use With | Mfr. No. BBR5, 16NHBK, BBR5, 16BK |
Bungee End Material | Nylon |
Bungee End Type | Adjustable Hook |
Includes | (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends |
End Material | Nylon |
End Type | Adjustable Hook |
Description
Bungee Cord Kit, Bungee Material Polyurethane, End Type Adjustable Hook, End Material Nylon, Cord Diameter 5/16 in, Overall Length 10 ft, Color Black, Includes (2) O-Rings, (3) 10 ft Cord, (6) Adjustable Hook Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- FIBERGRATE Work Platform, Rubber Feet, 4 x 24 x 24 In (878710)
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L (BBS36GY)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Galvanized Steel (BBS12GR)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- THE BETTER BUNGEE Bungee Cord, Blue, 24 in. L, 1-1/2 in. W (BBC24NBL)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- BOXER TOOLS L Track Fitting Double Stud O Ring L Track Accessory 5,000lbs, 10PK (10216/ A10216R)
- The Better Bungee Bungee Cords & Straps