Shop All Bungee Cords & Straps
The Better Bungee
Bungee Strap, Custom Hook End, 24"
Mfr # BBSTS24GWM
Zoro # G7248451
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- For Use With ATVs with Tarps, Canopy Application, FEMA and Emergency Applications, Heavy Duty Tarp Applications, Trucks with Tarps
- Color Green
- Hook Length 4 1/4 in
- Bungee Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBSTS24GWM
- Zoro # G7248451
- UPC # 815818023017
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Hook Length | 4 1/4 in |
Stretched Bungee Length | 46 in |
Bungee Length | 24 in |
Overall Width | 1 1/2 in |
Hook Opening Size | 1 1/4 in |
Stretch Length - Maximum | 46 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs with Tarps, Canopy Application, FEMA and Emergency Applications, Heavy Duty Tarp Applications, Trucks with Tarps |
Item | Bungee Strap |
Color | Green |
Bungee Thickness | 3/8 in |
Bungee Material | Polyurethane |
Hook Opening | 1 1/4 in |
Thickness | 3/8 in |
End Type | S-Hook |
End Material | Steel |
Bungee End Material | Galvanized Steel |
Item - Bungees | Bungee Strap |
Bungee End Type | Custom Hook End |
Description
Bungee Strap, Bungee Material Polyurethane, End Type S-Hook, Hook Length 4 1/4 in, Hook Opening Size 1 1/4 in, End Material Steel, Stretch Length - Maximum 46 in, Overall Length 24 in, Overall Width 1 1/2 in, Thickness 3/8 in, Color Green, Product Type Bungee Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-20)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, Poly Materials, (2) Raised, 3 Shelves, 265 lb (RTROLLEY)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- KEEPER Bungee Mini 10" 4Pk (06051)
- The Better Bungee Bungee Cords & Straps