Shop All Bungee Cords & Straps
The Better Bungee
Bungee Hook, Gray, 2-1/2 in. L, SS, PK8
Mfr # BBSH
Zoro # G3783608
product price: $11.85
/pk 8, $1.48/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Stainless Steel Triangular S-Hook Ends
- Width 1-1/2"
- For Use With ATVs, Automobile Purposes, Bungee Straps, Camping, Cargo Racks, Dollies, Hunting, Pick Up, Replacement Hooks for Rubber Tarp, Truck
- Length 2-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBSH
- Zoro # G3783608
- UPC # 815818021327
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Length | 2-1/2" |
Diameter | 3/16" |
Details
Includes | (8) Stainless Steel Triangular S-Hook Ends |
Item | Bungee Hook |
For Use With | ATVs, Automobile Purposes, Bungee Straps, Camping, Cargo Racks, Dollies, Hunting, Pick Up, Replacement Hooks for Rubber Tarp, Truck |
Color | Gray |
End Type | Triangular S Hooks |
Material | Stainless Steel |
Accessory Type | Bungee Hook |
Body Material | Stainless steel |
Hardware Material | Stainless Steel |
Description
Bungee Hook, Material Stainless Steel, Color Gray, Includes (8) Stainless Steel Triangular S-Hook Ends, Product Type Bungee Hook, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Reversible Banner, Yellow, "Oversize/Wide Load", 18"X84" w/ Grommets (4903)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift (OZIND020-30CH)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Nylon (BBS12NR)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- The Better Bungee Bungee Cords & Straps