Shop All Bungee Cords & Straps
The Better Bungee
Bungee Hook, Black, 4 in. L, 2 in. W, PK10
Mfr # BB1/4NHBK
Zoro # G3783556
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automobile Industry, Camping, Cargo Racks, Custom Made Bungee Cords, Hand Trucks, Pick Ups, Replacement Ends or Shockcord, Rope, Tarps, Trucks
- End Type 1 Finger Hook
- Width 2"
- Length 4"
- Includes (10) Nylon Adjustable Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BB1/4NHBK
- Zoro # G3783556
- UPC # 815818021372
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 2" |
Length | 4" |
Details
For Use With | Automobile Industry, Camping, Cargo Racks, Custom Made Bungee Cords, Hand Trucks, Pick Ups, Replacement Ends or Shockcord, Rope, Tarps, Trucks |
End Type | 1 Finger Hook |
Item | Bungee Hook |
Includes | (10) Nylon Adjustable Ends |
Color | Black |
Material | Nylon |
Accessory Type | Bungee Hook |
Body Material | Nylon |
Hardware Material | Glass Filled Nylon |
Description
Bungee Hook, Material Nylon, Color Black, Includes (10) Nylon Adjustable Ends, Product Type Bungee Hook, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Blade Protector Polyethylne, 4x48, PR (F4-48)
- LINCOLN LUBRICATION Low Profile Truck Drain with Manual Pump (3667)
- YORK SOURCE1 Sheave Variable 1 Grv 0875 Bore 1Vl44 (S1-02804764700)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, SS (BBS36SMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, Hook (BBS18NY)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- KEEPER CORD BUNGEE1/4""X300'REEL (06171)
- The Better Bungee Bungee Cords & Straps