Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W
Mfr # BBC24NY
Zoro # G3784737
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Color Yellow
- Stretched Bungee Length 48 in
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC24NY
- Zoro # G3784737
- UPC # 815818020184
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 48 in |
Length | 24" |
Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Width | 1-1/2" |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Cord |
Color | Yellow |
Bungee Material | Polyurethane |
End Type | J-Hook |
End Material | Nylon |
Bungee End Material | Nylon |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Item - Bungees | Bungee Cord |
Hardware Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color Yellow, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA One Drawer Utility Cart 33in (ST95108SC)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- KINEDYNE Corner Protector, Plastic, For 2-4 In. (37026GRA)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, Nylon (BBS18NR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Nylon (BBS36NR)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - EPDM Rubber (RT41EPDMCR50)
- The Better Bungee Bungee Cords & Straps