Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, White, 30 in. L, 1-1/2 in. W
Mfr # BBC30NW
Zoro # G3784606
original price:
$8.73
29% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 60 in
- Color White
- Bungee Material Polyurethane
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hook Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC30NW
- Zoro # G3784606
- UPC # 815818020313
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 60 in |
Hook Length | 2 1/4 in |
Length | 30" |
Bungee Length | 30 in |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Stretch Length - Maximum | 60 in |
Overall Width | 1 1/2 in |
Overall Length | 30 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
Color | White |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | J-Hook & Cinch Loop |
Item | Bungee Cord |
End Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook, Loop |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Item - Bungees | Bungee Cord |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color White, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- KEEPER S-Hook, 3/4" W, Black (06235)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Nylon (BBS18NMG)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Galvanize Steel (BBS24GBL)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L, Nylon (BBS36NMG)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Galvanize Steel (BBS24GBK)
- FAIRCHILD INDUSTRIES 10Rubber Tarp Strap With Two Hooks, Max Safe Stretch 15 EPDM Rubber (RTS1002)
- The Better Bungee Bungee Cords & Straps