Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, White, 24 in. L, 1-1/2 in. W
Mfr # BBC24NW
Zoro # G3784685
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hook Length 2 1/4 in
- Stretched Bungee Length 48 in
- Length 24"
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC24NW
- Zoro # G3784685
- UPC # 815818020238
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Stretched Bungee Length | 48 in |
Length | 24" |
Width | 1-1/2" |
Bungee Length | 24 in |
Bungee Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Overall Length | 24 in |
Overall Width | 1 1/2 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | White |
Item | Bungee Cord |
End Type | J-Hook |
Bungee Material | Polyurethane |
End Material | Nylon |
Bungee End Material | Nylon |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord |
Body Material | Polyurethane |
Hardware Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color White, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Hammer Lock Connector, 5/16in Chain, Grade 80, Steel, Chain Sling Component (SCS-516HL)
- ZORO SELECT Plate Caster, 750 lbs Load Rating, Swivel (400K50)
- PEERLESS CHAIN 9/32-5/16 G80 SW SELF-LOCK HK, 8499280 (8499280)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1078-CP)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L, SS (BBS36SO)
- THE BETTER BUNGEE Bungee Rope, Military Green, 1/4 in. D (BBR1/4MG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- The Better Bungee Bungee Cords & Straps