Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, white, 18 in. L, 1-1/2 in. W
Mfr # BBC18NW
Zoro # G3784761
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1-1/2"
- End Type J-Hook
- Stretched Bungee Length 36 in
- Hook Length 2 1/4 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC18NW
- Zoro # G3784761
- UPC # 815818020153
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Stretched Bungee Length | 36 in |
Hook Length | 2 1/4 in |
Length | 18" |
Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 18 in |
Stretch Length - Maximum | 36 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Color | White |
Bungee Material | Polyurethane |
Item | Bungee Cord |
End Material | Nylon |
Bungee End Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord |
Hardware Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color White, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R35)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- THE BETTER BUNGEE Bungee Cord, Red, 18 in. L, 1-1/2 in. W (BBC18NR)
- THE BETTER BUNGEE Bungee Ball, 6" L, White, PK10 (BBB6W)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE PERFECT BUNGEE Heavy Duty Strap 24", Red (B24R)
- The Better Bungee Bungee Cords & Straps