Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Safety Green, 30 in. L
Mfr # BBC30NSG
Zoro # G3784615
original price:
$8.93
28% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 2 1/4 in
- Color Green
- Length 30"
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- End Type J-Hook & Cinch Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC30NSG
- Zoro # G3784615
- UPC # 815818020306
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Length | 30" |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Bungee Length | 30 in |
Stretched Bungee Length | 60 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 60 in |
Overall Length | 30 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
Color | Green |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | J-Hook & Cinch Loop |
Item | Bungee Cord |
Bungee Material | Polyurethane |
End Material | Nylon |
Body Material | Polyurethane |
Item - Bungees | Bungee Cord |
Hardware Material | Nylon |
Bungee End Type | J-Hook, Loop |
Bungee End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color Green, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (302-0607)
- ZORO SELECT Hand Truck, 800 lb., Continuous (TF-200-8S)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Silver (EE2803TFX12)
- EARTH WORTH 16-inch Skidding Tongs with Ring, Red (83-DT5205)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- US CARGO CONTROL 21" Rubber Tarp Straps (bundle of 10) EPDM Rubber (RT21EPDMCR10)
- The Better Bungee Bungee Cords & Straps