Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Safety Green, 24 in. L
Mfr # BBC24NSG
Zoro # G3784691
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- Bungee Length 24 in
- End Type J-Hook
- Length 24"
- Stretched Bungee Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC24NSG
- Zoro # G3784691
- UPC # 815818020221
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Length | 24" |
Stretched Bungee Length | 48 in |
Bungee Width | 1 1/2 in |
Hook Length | 2 1/4 in |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 48 in |
Overall Length | 24 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
Bungee Material | Polyurethane |
End Type | J-Hook |
Color | Green |
Item | Bungee Cord |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Item - Bungees | Bungee Cord |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color Green, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 14' - 1-ply (EE1-903-14-T3)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- ZORO SELECT Caster Wheel, 125 lb., 3 D x 1 In. (2RZA7)
- THE BETTER BUNGEE Polystrap, Military Green, 24 in. L, Nylon (BBS24NMG)
- THE BETTER BUNGEE Bungee Cord, Military Green, 18 in. L (BBC18NMG)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, Nylon (BBS12NR)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- ERICKSON 24" Standard Bungey Cord (06647)
- The Better Bungee Bungee Cords & Straps