Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Safety Green, 18 in. L
Mfr # BBC18NSG
Zoro # G3784770
original price:
$6.39
17% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Length 2 1/4 in
- Stretched Bungee Length 36 in
- Length 18"
- Bungee Length 18 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC18NSG
- Zoro # G3784770
- UPC # 815818020146
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Stretched Bungee Length | 36 in |
Length | 18" |
Bungee Length | 18 in |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
Item | Bungee Cord |
Color | Green |
End Type | J-Hook |
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Material | Nylon |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord |
Body Material | Polyurethane |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color Green, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 3 ft 8 in Fixed Ladder, Steel, 4 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F4S C1)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-5)
- DUTTON-LAINSON Winch Hand Ratchet 2500# (DL2500A)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-1524-KD-418)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- THE BETTER BUNGEE Bungee Cord, Military Green, 12 in. L (BBC12NMG)
- THE BETTER BUNGEE Bungee Cord, Red, 12 in. L, 1-1/2 in. W (BBC12NR)
- THE BRUSH MAN 48” Nylon-Coated Adjustable Shock Cord (0-72”), 12PK (BUNGEE-NYLON-48)
- The Better Bungee Bungee Cords & Straps