Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Red, 30 in. L, 1-1/2 in. W
Mfr # BBC30NR
Zoro # G3784649
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Bungee Width 1 1/2 in
- Width 1-1/2"
- Hook Length 2 1/4 in
- Bungee Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC30NR
- Zoro # G3784649
- UPC # 815818020276
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Hook Length | 2 1/4 in |
Bungee Length | 30 in |
Length | 30" |
Stretched Bungee Length | 60 in |
Overall Length | 30 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 60 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
Color | Red |
Item | Bungee Cord |
End Type | J-Hook & Cinch Loop |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
End Material | Nylon |
Body Material | Polyurethane |
Item - Bungees | Bungee Cord |
Bungee End Type | J-Hook, Loop |
Hardware Material | Nylon |
Bungee End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color Red, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pipe Safety Railing (VDKR-2)
- HAMILTON Single-Flanged Caster, Cast Iron, 6-1/8 in (R-EHD-FT6H)
- MIDWEST FASTENER 1/4" Galvanized Steel Wire Rope Thimbles 5PK (54680)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 5/16" dia (BK10516BK)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- THE BETTER BUNGEE Ball, 12" W, White, PK4 (BBB12BK)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- THE BETTER BUNGEE Polystrap, Military Green, 24 in. L, Nylon (BBS24NMG)
- KINEDYNE Tarp Tie, Black, 31 in. L, 3/4 in. W, PK50 (2231NRGRA)
- The Better Bungee Bungee Cords & Straps