Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Red, 18 in. L, 1-1/2 in. W
Mfr # BBC18NR
Zoro # G3784807
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Width 1 1/2 in
- End Type J-Hook
- Width 1-1/2"
- Bungee Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC18NR
- Zoro # G3784807
- UPC # 815818020115
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Bungee Length | 18 in |
Stretched Bungee Length | 36 in |
Hook Length | 2 1/4 in |
Length | 18" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Cord |
End Type | J-Hook |
Bungee Material | Polyurethane |
Color | Red |
End Material | Nylon |
Hardware Material | Nylon |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color Red, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, CABLE KIT 24' W/INTRPT (32966)
- GLOBAL INDUSTRIAL 4inW x 72inL Forklift Fork Tine Extension (774106)
- ZORO SELECT Plat Castr Kit, Rubber, 8 in., 2400 lb., PK4 (5PKH9)
- COTTERMAN Safety Gate, Unpainted, Blasted Satin, SS (SG2440SP1S)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, SS (BBS18SY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 1/4 in D (BBR1/4BK)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- The Better Bungee Bungee Cords & Straps