Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Red, 12 in. L, 1-1/2 in. W
Mfr # BBC12NR
Zoro # G3784886
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 12 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Width 1 1/2 in
- Width 1-1/2"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC12NR
- Zoro # G3784886
- UPC # 815818020030
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 12 in |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Length | 12" |
Hook Length | 2 1/4 in |
Stretched Bungee Length | 24 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Stretch Length - Maximum | 24 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Cord |
Color | Red |
Bungee Material | Polyurethane |
End Type | J-Hook |
End Material | Nylon |
Bungee End Material | Nylon |
Item - Bungees | Bungee Cord |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Hardware Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Color Red, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 3 SHELF TUB CART (STC121-B)
- HAMILTON Swivel Caster, 7200 18 Pneumatic (S-72188-PR)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 50PK (TS-9-50)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- The Better Bungee Bungee Cords & Straps