Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Orange, 30 in. L, 1-1/2 in. W
Mfr # BBC30NO
Zoro # G3784621
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 60 in
- Bungee Material Polyurethane
- Bungee Length 30 in
- Hook Length 2 1/4 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC30NO
- Zoro # G3784621
- UPC # 815818020290
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 60 in |
Bungee Length | 30 in |
Hook Length | 2 1/4 in |
Length | 30" |
Width | 1-1/2" |
Bungee Width | 1 1/2 in |
Overall Length | 30 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 60 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Cord |
Color | Orange |
End Type | J-Hook & Cinch Loop |
End Material | Nylon |
Hardware Material | Nylon |
Bungee End Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook, Loop |
Item - Bungees | Bungee Cord |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook & Cinch Loop, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 60 in, Overall Length 30 in, Overall Width 1 1/2 in, Color Orange, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Forged Steel, 10 in, 4000 lb (S-CH-13FSB)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240192)
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 12 in. L (BBC12NSG)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, Hook (BBS18NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- The Better Bungee Bungee Cords & Straps