Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Orange, 18 in. L, 1-1/2 in. W
Mfr # BBC18NO
Zoro # G3784789
original price:
$7.88
32% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Polyurethane
- Hook Length 2 1/4 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Length 18 in
- Bungee Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC18NO
- Zoro # G3784789
- UPC # 815818020139
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Bungee Length | 18 in |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Length | 18" |
Stretched Bungee Length | 36 in |
Overall Length | 18 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 5/16" |
Details
Bungee Material | Polyurethane |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Item | Bungee Cord |
End Type | J-Hook |
Color | Orange |
End Material | Nylon |
Hardware Material | Nylon |
Item - Bungees | Bungee Cord |
Bungee End Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color Orange, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26425)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246)
- ZORO SELECT Plate Caster Kit, Nylon, 8 in., 4800 lb, PK4 (5PKJ5)
- US CARGO CONTROL 1/2" Clevis Slip Hook w/ Latch - Grade 70 (CSH12SL)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Nylon (BBS36NR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, Hook (BBS18NBK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, Hook (BBS18NY)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- CARGOLOC Bungee Cords, Flat, 45" (89953)
- The Better Bungee Bungee Cords & Straps