Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Military Green, 18 in. L
Mfr # BBC18NMG
Zoro # G3784798
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Bungee Length 18 in
- Hook Length 2 1/4 in
- End Type J-Hook
- Color Dark Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC18NMG
- Zoro # G3784798
- UPC # 815818020122
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Bungee Length | 18 in |
Hook Length | 2 1/4 in |
Length | 18" |
Stretched Bungee Length | 36 in |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 36 in |
Overall Length | 18 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
End Type | J-Hook |
Item | Bungee Cord |
Color | Dark Green |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
End Material | Nylon |
Hardware Material | Nylon |
Item - Bungees | Bungee Cord |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 36 in, Overall Length 18 in, Overall Width 1 1/2 in, Color Dark Green, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E20B4C1P6)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White, Nylon (BBS18NW)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- THE BETTER BUNGEE Bungee Cord, Military Green, 30 in. L (BBC30NMG)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- PROGRIP CARGO CONTROL Stretch Lock, 24inL x 5/16inW, Yellow, PK25 (689725)
- The Better Bungee Bungee Cords & Straps