Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Military Green, 12 in. L
Mfr # BBC12NMG
Zoro # G3784877
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Hardware Material Nylon
- Stretched Bungee Length 24 in
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC12NMG
- Zoro # G3784877
- UPC # 815818020047
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Width | 1-1/2" |
Stretched Bungee Length | 24 in |
Diameter | 5/16" |
Bungee Width | 1 1/2 in |
Manufacturers Warranty Length | Limited Life |
Hook Length | 2 1/4 in |
Length | 12" |
Bungee Length | 12 in |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 24 in |
Overall Length | 12 in |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Hardware Material | Nylon |
End Type | J-Hook |
Item | Bungee Cord |
Bungee End Type | J-Hook |
Includes | (2) Overmolded Nylon Ends |
Color | Dark Green |
Item - Bungees | Bungee Cord |
Bungee End Material | Nylon |
Bungee Material | Polyurethane |
Body Material | Polyurethane |
End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Color Dark Green, Includes (2) Overmolded Nylon Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 120' No Splice (SASQMAX-120-NS)
- CROSBY A-342W Master Link, 1/2 in Trade, 7400 lb Load, 100 Grade, Oblong/Oval, Alloy Steel (1014266)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 350 lb, NSF-Listed Plate Type A (33J016)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, White (BBS18GW)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, Nylon (BBS12NY)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- AFTERMARKET Single Bungee Cord SJ Hook Shock Cord Rubber Rope Hooks Cover Tarp Tie Down (OTK20-0454)
- The Better Bungee Bungee Cords & Straps