Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Hook End, 10 ft. L, 5/16" dia
Mfr # BK10516MG
Zoro # G3367423
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automotive Purposes, Equipment, Tarps
- Bungee Material Polyurethane
- Bungee Width 5/16 in
- Includes (6) Adjustable Hook Ends
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BK10516MG
- Zoro # G3367423
- UPC # 815818022966
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 5/16 in |
Length | 10 ft. |
Hook Length | 4 in |
Bungee Length | 10 ft |
Overall Width | 3/8 in |
Stretch Length - Maximum | 15 ft |
Overall Length | 10 ft |
Stretched Bungee Length | +50% |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | Automotive Purposes, Equipment, Tarps |
Bungee Material | Polyurethane |
Includes | (6) Adjustable Hook Ends |
Item | Bungee Cord |
Color | Dark Green |
End Type | S-Hook |
End Material | Nylon |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Item - Bungees | Bungee Cord |
Bungee End Type | Adjustable Hook |
Description
Bungee Cord, Bungee Material Polyurethane, End Type S-Hook, Hook Length 4 in, End Material Nylon, Stretch Length - Maximum 15 ft, Overall Length 10 ft, Overall Width 3/8 in, Color Dark Green, Includes (6) Adjustable Hook Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZG7)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- ZORO SELECT Caster Wheel, Steel, 6 in., 1200 lb. (W-620-SVB-1/2)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 5/16" dia (BK10516BK)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- US CARGO CONTROL 3/8" x 24" Black Bungee Cords (bundle of 10) - 9mm (BC3824-10PK)
- The Better Bungee Bungee Cords & Straps