Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Hook End, 10 ft. L, 5/16" dia
Mfr # BK10516BK
Zoro # G3367329
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 10 ft
- Bungee End Type Adjustable Hook
- Color Black
- Stretched Bungee Length +50%
- Manufacturers Warranty Length Limited Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BK10516BK
- Zoro # G3367329
- UPC # 815818022959
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 10 ft |
Stretched Bungee Length | +50% |
Manufacturers Warranty Length | Limited Life |
Bungee Width | 5/16 in |
Length | 10 ft. |
Hook Length | 4 in |
Diameter | 5/16" |
Stretch Length - Maximum | 15 ft |
Overall Width | 3/8 in |
Overall Length | 10 ft |
Details
Bungee End Type | Adjustable Hook |
Color | Black |
Hardware Material | Nylon |
End Type | S-Hook |
Includes | (6) Adjustable Hook Ends |
For Use With | Automotive Purposes, Equipment, Tarps |
Bungee Material | Polyurethane |
Item - Bungees | Bungee Cord |
Body Material | Polyurethane |
Bungee End Material | Nylon |
Item | Bungee Cord |
End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type S-Hook, Hook Length 4 in, End Material Nylon, Stretch Length - Maximum 15 ft, Overall Length 10 ft, Overall Width 3/8 in, Color Black, Includes (6) Adjustable Hook Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- E-Z UP Carry Bag, Black, Polyester, 79-23/32" L (54731)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4D3C1P6)
- WMI Leveling Caster, Imperial Stem, 300 lb. (WMPIN-60S)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- VORTEX G640504 Bungy Gate, Highly Visible Shock Cord (VO135183)
- The Better Bungee Bungee Cords & Straps