Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Hook End, 10 ft. L, 1/4" dia.
Mfr # BK1014BK
Zoro # G3367310
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (6) Adjustable Hook Ends
- Bungee Material Polyurethane
- Bungee Width 1/4 in
- Hook Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BK1014BK
- Zoro # G3367310
- UPC # 815818022973
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1/4 in |
Hook Length | 4 in |
Length | 10 ft. |
Bungee Length | 10 ft |
Overall Width | 1/4 in |
Stretch Length - Maximum | 15 ft |
Overall Length | 10 ft |
Manufacturers Warranty Length | Limited Life |
Stretched Bungee Length | +50% |
Diameter | 1/4" |
Details
Color | Black |
Includes | (6) Adjustable Hook Ends |
Bungee Material | Polyurethane |
Item | Bungee Cord |
End Type | S-Hook |
For Use With | Automotive Purposes, Equipment, Tarps |
End Material | Nylon |
Body Material | Polyurethane |
Item - Bungees | Bungee Cord |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Bungee End Type | Adjustable Hook |
Description
Bungee Cord, Bungee Material Polyurethane, End Type S-Hook, Hook Length 4 in, End Material Nylon, Stretch Length - Maximum 15 ft, Overall Length 10 ft, Overall Width 1/4 in, Color Black, Includes (6) Adjustable Hook Ends, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 5 ft L, 21200 lb Cap (EN240X5)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- THE BETTER BUNGEE Adjustable Bungee Strap, Hook Type, 36" (BBSS36NBL)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- THE BETTER BUNGEE Bungee Cord, White, 24 in. L, 1-1/2 in. W (BBC24NW)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L, Nylon (BBS36NSG)
- THE PERFECT BUNGEE 18" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Orange, 4-Count (PB18NG4PK)
- The Better Bungee Bungee Cords & Straps