Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Blue, 24 in. L, 1-1/2 in. W
Mfr # BBC24NBL
Zoro # G3784746
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Length 2 1/4 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Length 24"
- End Type J-Hook
- Stretched Bungee Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBC24NBL
- Zoro # G3784746
- UPC # 815818020177
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Hook Length | 2 1/4 in |
Length | 24" |
Stretched Bungee Length | 48 in |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Bungee Length | 24 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Stretch Length - Maximum | 48 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
End Type | J-Hook |
Item | Bungee Cord |
Bungee Material | Polyurethane |
Color | Blue |
End Material | Nylon |
Bungee End Material | Nylon |
Hardware Material | Nylon |
Body Material | Polyurethane |
Bungee End Type | J-Hook |
Item - Bungees | Bungee Cord |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 48 in, Overall Length 24 in, Overall Width 1 1/2 in, Color Blue, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L, Nylon (BBS36NSG)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- CARGOLOC Industrial Bungee Cords, 40" (32440)
- The Better Bungee Bungee Cords & Straps