Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Blue, 12 in. L, 1-1/2 in. W
Mfr # BBC12NBL
Zoro # G3784901
original price:
$5.63
16% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length 24 in
- Color Blue
- Hardware Material Nylon
- Hook Length 2 1/4 in
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC12NBL
- Zoro # G3784901
- UPC # 815818020016
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Bungee Length | 12 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Length | 12" |
Bungee Width | 1 1/2 in |
Width | 1-1/2" |
Overall Width | 1 1/2 in |
Stretch Length - Maximum | 24 in |
Overall Length | 12 in |
Details
Color | Blue |
Hardware Material | Nylon |
Item | Bungee Cord |
Bungee Material | Polyurethane |
Body Material | Polyurethane |
End Type | J-Hook |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee End Type | J-Hook |
Bungee End Material | Nylon |
Item - Bungees | Bungee Cord |
End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Color Blue, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- POST GUARD Traveler, Portable Post Guard (PGTVR)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- THE BETTER BUNGEE Polystrap, Military Green, 12 in. L, SS (BBS12SMG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, SS (BBS12SO)
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- The Better Bungee Bungee Cords & Straps