Shop All Bungee Cords & Straps
The Better Bungee
Bungee Cord, Black, 12 in. L, 1-1/2 in. W
Mfr # BBC12NBK
Zoro # G3784910
original price:
$5.35
14% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 1 1/2 in
- Stretched Bungee Length 24 in
- Hook Length 2 1/4 in
- For Use With ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck
- Bungee Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBC12NBK
- Zoro # G3784910
- UPC # 815818020009
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1 1/2 in |
Stretched Bungee Length | 24 in |
Hook Length | 2 1/4 in |
Length | 12" |
Bungee Length | 12 in |
Width | 1-1/2" |
Stretch Length - Maximum | 24 in |
Overall Length | 12 in |
Overall Width | 1 1/2 in |
Diameter | 5/16" |
Manufacturers Warranty Length | Limited Life |
Details
Item | Bungee Cord |
For Use With | ATVs, Bundled Electrical Extension Cords, Bundled PVC Pipe, Car, Cargo Rack, Carpet Rolls, Dollies, Hospitals and Hospitality Industry Uses, Hydraulic Hoses, Industrial Grade Projects, Luggage, Motorcycle, Pickups, RV, Tarps, Tents, Truck |
Bungee Material | Polyurethane |
End Type | J-Hook |
Color | Black |
End Material | Nylon |
Hardware Material | Nylon |
Bungee End Type | J-Hook |
Body Material | Polyurethane |
Item - Bungees | Bungee Cord |
Bungee End Material | Nylon |
Description
Bungee Cord, Bungee Material Polyurethane, End Type J-Hook, Hook Length 2 1/4 in, End Material Nylon, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/2 in, Color Black, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LGL2436BKDR)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1201NFX6)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC141036)
- PEERLESS CHAIN K-1 5/8X3X6 OML, UPC, 598350001 (598350001)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Hook (BBS18NSG)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- THE BETTER BUNGEE Bungee Cord, Red, 24 in. L, 1-1/2 in. W (BBC24NR)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- TW EVANS CORDAGE .375 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-308-100)
- The Better Bungee Bungee Cords & Straps