Shop All Bungee Cords & Straps
The Better Bungee
Bungee Ball, 12" L, White, PK4
Mfr # BBB12W
Zoro # G8038366
original price:
$21.43
14% off
new price: $18.39
/pk 4, $4.60/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Tarps
- Length 12"
- Bungee Length 12 in
- End Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBB12W
- Zoro # G8038366
- UPC # 815818022874
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 12" |
Bungee Length | 12 in |
Bungee Width | 1 1/4 in |
Stretched Bungee Length | 24 in |
Stretch Length - Maximum | 24 in |
Overall Width | 1 1/4 in |
Overall Length | 12 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 1-1/4" |
Details
Color | White |
For Use With | Tarps |
End Type | Ball |
Bungee Material | Polyurethane |
Item | Bungee Ball |
End Material | Polyurethane |
Bungee End Material | Polyurethane |
Bungee End Type | Ball, Tab |
Hardware Material | Polyurethane |
Item - Bungees | Bungee Ball |
Body Material | Polyurethane |
Description
Bungee Ball, Bungee Material Polyurethane, End Type Ball, End Material Polyurethane, Stretch Length - Maximum 24 in, Overall Length 12 in, Overall Width 1 1/4 in, Color White, Product Type Bungee Ball, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail, 10ft L, Steel, Adjustable, Yellow (409283)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 6ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-06)
- VESTIL CONTAINER RAMP 60 X 59.93 20,000 LB (CRS-6060-20)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 24 in. L (BBC24NSG)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L (BBS12GO)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- The Better Bungee Bungee Cords & Straps