Shop All Bungee Cords & Straps
The Better Bungee
Bungee Ball, 9" L, White, PK4
Mfr # BBB9W
Zoro # G8038305
original price:
$18.50
15% off
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Ball
- Length 9"
- Bungee Length 9 in
- For Use With Tarps
- Bungee Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # BBB9W
- Zoro # G8038305
- UPC # 815818022867
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Length | 9" |
Bungee Length | 9 in |
Bungee Width | 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Length | 9 in |
Manufacturers Warranty Length | Limited Life |
Diameter | 1-1/4" |
Details
End Type | Ball |
For Use With | Tarps |
Item | Bungee Ball |
Color | White |
Bungee Material | Polyurethane |
End Material | Polyurethane |
Hardware Material | Polyurethane |
Bungee End Type | Ball, Tab |
Item - Bungees | Bungee Ball |
Body Material | Polyurethane |
Bungee End Material | Polyurethane |
Description
Bungee Ball, Bungee Material Polyurethane, End Type Ball, End Material Polyurethane, Overall Length 9 in, Overall Width 1 1/4 in, Color White, Product Type Bungee Ball, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A3E20B4W5C1P6)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-3)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- US CARGO CONTROL 3/8'' PVC Coated Bungee Hook (9 MM) - 10 Pack (SHCH38-10PK)
- The Better Bungee Bungee Cords & Straps