Shop All Bungee Cords & Straps
The Better Bungee
Ball, 9" W, White, PK4
Mfr # BBB9BK
Zoro # G407458692
product price: $10.89
/pk 4, $2.72/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Bungee Balls
- Bungee Material Polyurethane
- Bungee End Type Ball
- Stretched Bungee Length 13"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBB9BK
- Zoro # G407458692
- UPC # 815818023086
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 13" |
Bungee Length | 9 in |
Bungee Width | 9 in |
Stretch Length - Maximum | 13 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Includes | (6) Bungee Balls |
Bungee Material | Polyurethane |
Bungee End Type | Ball |
Color | Black |
Item | Bungee Ball |
Item - Bungees | Bungee Ball |
For Use With | Bundle Pipes, Canopies, Tarps, Wrap Up Hoses |
End Type | Ball |
End Material | Polyurethane |
Description
Bungee Ball, Bungee Material Polyurethane, End Type Ball, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Polyurethane, Stretch Length - Maximum 13 in, Overall Length 9 in, Overall Width 9 in, Color Black, Includes (6) Bungee Balls, Product Type Bungee Ball, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- WERNER Van Utility Carrier, Steel, 600 lb. Cap, PR (VR401-W)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014MG)
- THE BETTER BUNGEE Bungee Cord, Black, 30 in. L, 1-1/2 in. W (BBC30NBK)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L (BBS24GO)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- THE BETTER BUNGEE Bungee Cord, Blue, 12 in. L, 1-1/2 in. W (BBC12NBL)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- ERICKSON MFG LTD Cords 10MM 24in Indust Bungee (06803)
- The Better Bungee Bungee Cords & Straps