Shop All Bungee Cords & Straps
The Better Bungee
Ball, 12" W, White, PK4
Mfr # BBB12BK
Zoro # G107458695
product price: $12.15
/pk 4, $3.04/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 12 in
- Bungee Material Polyurethane
- Bungee End Type Ball
- Stretched Bungee Length 18"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Better Bungee
- MFR # BBB12BK
- Zoro # G107458695
- UPC # 815818023024
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 12 in |
Stretched Bungee Length | 18" |
Bungee Length | 12 in |
Overall Width | 12 in |
Stretch Length - Maximum | 18 in |
Overall Length | 12 in |
Details
Item | Bungee Ball |
Bungee Material | Polyurethane |
Bungee End Type | Ball |
Color | Black |
For Use With | Bundle Pipes, Canopies, Tarps, Wrap Up Hoses |
Includes | (6) Bungee Balls |
Item - Bungees | Bungee Ball |
End Material | Polyurethane |
End Type | Ball |
Description
Bungee Ball, Bungee Material Polyurethane, End Type Ball, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Polyurethane, Stretch Length - Maximum 18 in, Overall Length 12 in, Overall Width 12 in, Color Black, Includes (6) Bungee Balls, Product Type Bungee Ball, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 96 In L, Trim 6 In, PK10 (MB401096)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- RICHELIEU HARDWARE Industrial Polyamide Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue, Beige (F24804)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, SS (BBS18SO)
- THE BETTER BUNGEE Polystrap, Black, Hook, Nylon (BBS12NBK)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Polystrap, Red, 18 in. L, Galvanized Steel (BBS18GR)
- THE BETTER BUNGEE Bungee Cord, Orange, 18 in. L, 1-1/2 in. W (BBC18NO)
- US CARGO CONTROL Solid Core Rubber Rope: 3/8" x 150' (RR38150)
- The Better Bungee Bungee Cords & Straps