Shop All Bungee Cords & Straps
The Better Bungee
5/16'' Military Green Build a Bungee Kit BBCC5/16MG
Mfr # 387BBCC516MG
Zoro # G611519653
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBCC516MG
- Zoro # G611519653
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee build a bungee kit. This kit is designed to build a customized bungee cord for securing cargo and commercial applications. It features a heavy-duty polyurethane rope made with high-tech ultra-light material that's designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. It also features hook ends that can be attached and reattached for a fully adjustable bungee cord.This kit's sturdy polyurethane rope is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The nylon ends won't scratch are easy to use and won't pull out of the strap ensuring your cargo will stay put. The bold military green cord color makes it easy to see. Use this reliable strap to keep your cargo safe wherever you go!Kit Includes:- 2 O-rings- 3 10' Ropes- 6 Hook endsOverall Dimensions:Length: 10'Diameter: 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Rail Chock w/Flag Rail Chock (SRC/FRC)
- COTTERMAN Rolling Work Platform, 60 in.H, 3 Steps (3WP2448RA3B4B8AC1P6)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb. (P21R-PH060D-14-BC)
- FRANK WINNE & SONS Manila Rope, dia. 3/4" L, 600 ft. (16022)
- THE BETTER BUNGEE Polystrap, Orange, 24 in. L, SS (BBS24SO)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, Hook (BBS18NBK)
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, Nylon (BBS36NY)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 5/16" dia (BK10516BK)
- THE PERFECT BUNGEE 12" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Black, 4-Count (PB12BK4PK)
- The Better Bungee Bungee Cords & Straps