Shop All Bungee Cords & Straps
The Better Bungee
36'' Safety Green Polyurethane Strap with Galvanized Steel S Hook Ends BBS36GSG
Mfr # 387BBS36GSG
Zoro # G911733704
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBS36GSG
- Zoro # G911733704
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee polyurethane strap with galvanized steel S hook ends. This heavy-duty polyurethane strap features a 36'' length. The high-tech ultra-light material is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold safety green color makes the strap easy to see and ideal for operations that require color coding.This sturdy polyurethane strap has a 4000 PSI rating and is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The galvanized steel triangulated S hook ends are easy to use and won't pull out of the strap ensuring your cargo will stay put. Use this reliable strap to keep your cargo safe wherever you go!Overall Dimensions:Length: 36''Break Strength: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless (250320201)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 2600 lb Cap (EE30X8)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 600 lb, B (4HXN4)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 5/16" dia (BK10516BK)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, Nylon (BBS12NW)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, SS (BBS12SBL)
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- GENERAL TOOLS Black Bungee Cord Set 6 in. L, 12PK (1280)
- The Better Bungee Bungee Cords & Straps