Shop All Bungee Cords & Straps
The Better Bungee
36'' Blue Slotted Polyurethane Strap with Galvanized Steel S Hook Ends BBSS36GBL
Mfr # 387BBSS36GBL
Zoro # G311733694
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBSS36GBL
- Zoro # G311733694
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee slotted polyurethane strap with galvanized steel S hook ends. This heavy-duty polyurethane strap features a 36'' length and is slotted to adjust and meet your needs. The high-tech ultra-light material has a 4000 PSI rating and is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold blue color makes the strap easy to see and ideal for operations that require color coding.This sturdy polyurethane strap is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The galvanized steel triangulated S hook ends are easy to use and won't pull out of the strap ensuring your cargo will stay put. Use this reliable strap to keep your cargo safe wherever you go!Overall Dimensions:Length: 36''Break Strength: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY $HOSE WHIP Flxzila 3/8"x2' w/Ball Swivl (LMHFZ3802YW2B)
- BLACK & DECKER 10' x 1 in Ratchet Straps, 2500 lb, 4PK (BDX1007)
- PEERLESS Chain, Sash, Flat, 100 ft., 131 lb., Weldless (7704032)
- THE BETTER BUNGEE Polystrap, Red, 12 in. L, SS (BBS12SR)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, SS (BBS18SO)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, SS (BBS36SBK)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, SS (BBS24SY)
- TINKERTOOLS Assorted Bungee Cords - Pack of 12 (TI844374)
- The Better Bungee Bungee Cords & Straps