Shop All Bungee Cords & Straps
The Better Bungee
30'' White Polyurethane Cord with Loop End and Nylon Hook End BBC30NW
Mfr # 387BBC30NW
Zoro # G811733750
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBC30NW
- Zoro # G811733750
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee polyurethane cord with nylon loop and overmolded hook ends. This heavy-duty polyurethane cord features a 30'' length. The high-tech ultra-light material is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold white color makes the cord easy to see and ideal for operations that require color coding.This sturdy polyurethane cord has a 4000 PSI rating and is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The overmolded nylon hook end won't scratch or pull out of the cord and the loop end won't break. It ensures your cargo will stay put and is easy to use. Use this reliable cord to keep your cargo safe wherever you go!Overall Dimensions:Length: 30''Break Strength: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- EGA PRODUCTS 70" All-Welded Access Stairway, 4 Steps, 300 lb. Load Capacity (H001)
- STENS Rope 146-907 #3 1/2 Solid Braid; 146-907 100' (146-907)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange (BBS18GO)
- THE BETTER BUNGEE Bungee Cord, Black, 24 in. L, 1-1/2 in. W (BBC24NBK)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, SS (BBS12SBL)
- THE BETTER BUNGEE Bungee Cord, Black, 12 in. L, 1-1/2 in. W (BBC12NBK)
- US CARGO CONTROL 31" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT31CR10)
- The Better Bungee Bungee Cords & Straps