Shop All Bungee Cords & Straps
The Better Bungee
18'' Black Polyurethane Strap with Overmolded Nylon Hook Ends BBS18NBK
Mfr # 387BBS18NBK
Zoro # G611733769
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBS18NBK
- Zoro # G611733769
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee polyurethane strap with overmolded nylon hook ends. This heavy-duty polyurethane strap features an 18'' length. The high-tech ultra-light material is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold black color makes the strap easy to see and ideal for operations that require color coding.This sturdy polyurethane strap has a 4000 PSI rating and is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The overmolded nylon ends won't scratch are easy to use and won't pull out of the strap ensuring your cargo will stay put. Use this reliable strap to keep your cargo safe wherever you go!Overall Dimensions:Length: 18''Break Strength: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-SSS-381615)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- AP PRODUCTS AP Products 014-122259 Electric Trailer Brake Assembly - 12" x 2", Left Hand (014-122259)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- THE BETTER BUNGEE Bungee Cord, Military Green, 24 in. L (BBC24NMG)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- THE BETTER BUNGEE Polystrap, Yellow, 18in L, Galvanized Steel (BBS18GY)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- The Better Bungee Bungee Cords & Straps