Shop All Bungee Cords & Straps
The Better Bungee
18'' Black Polyurethane Cord with Overmolded Nylon Hook Ends BBC18NBK
Mfr # 387BBC18NBK
Zoro # G411733709
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBC18NBK
- Zoro # G411733709
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee polyurethane cord with overmolded nylon hook ends. This heavy-duty polyurethane cord features an 18'' length. The high-tech ultra-light material is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold black color makes the cord easy to see and ideal for operations that require color coding.This sturdy polyurethane cord has a 4000 PSI rating and is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The overmolded nylon ends won't scratch are easy to use and won't pull out of the cord ensuring your cargo will stay put. Use this reliable cord to keep your cargo safe wherever you go!Overall Dimensions:Length: 18''Break Strength: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Master Link Sub-Assembly, 1in, G100 (SCS-10HASM)
- RUD CHAIN Hoist Ring, 0 Pivot, 11,000 lb.Load Cap. (7900354)
- DAYTON Cable, 1/4 in, 250 ft, 6 x 37 Class IWRC, SS (33RG82)
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF48)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Yellow, SS (BBS18SY)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- THE BETTER BUNGEE Ball, 12" W, White, PK4 (BBB12BK)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- ZORO SELECT Adjustable Bungee Cord, S-Hook, 36 in.L (4HXC7)
- The Better Bungee Bungee Cords & Straps