Shop All Bungee Cords & Straps
The Better Bungee
1/4'' Black Cargo Kit BBCC1/4BK
Mfr # 387BBCC14BK
Zoro # G411733679
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBCC14BK
- Zoro # G411733679
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee cargo kit. This kit is designed to build customized bungee cords for securing cargo and commercial applications. It features heavy-duty polyurethane rope made with high-tech ultra-light material that's designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. It also features hook ends that can be attached and reattached for fully adjustable bungee cords.This kit's sturdy polyurethane rope is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The nylon ends won't scratch are easy to use and won't pull out of the strap ensuring your cargo will stay put. The bold black cord color makes it easy to see. Use this reliable strap to keep your cargo safe wherever you go!Kit Includes:- 2 O-rings- 3 10' ropes- 6 Hook endsOverall Dimensions:Length: 10'Diameter: 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7806)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- THE BETTER BUNGEE Bungee Cord, white, 18 in. L, 1-1/2 in. W (BBC18NW)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L (BBS24GY)
- THE BETTER BUNGEE Bungee Cord, Yellow, 30 in. L, 1-1/2 in. W (BBC30NY)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Galvanize Steel (BBS36GBL)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Galvanize Steel (BBS18GMG)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L, SS (BBS12SY)
- KEEPER Black Bungee Cord 40 in. L X 0.374 in. (06185Z)
- The Better Bungee Bungee Cords & Straps