Shop All Bungee Cords & Straps
The Better Bungee
12'' Orange Polyurethane Cord with Overmolded Nylon Hook Ends BBC12NO
Mfr # 387BBC12NO
Zoro # G611733776
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBC12NO
- Zoro # G611733776
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee polyurethane cord with overmolded nylon hook ends. This heavy-duty polyurethane cord features a 12'' length. The high-tech ultra-light material is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold orange color makes the cord easy to see and ideal for operations that require color coding.This sturdy polyurethane cord has a 4000 PSI rating and is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The overmolded nylon ends won't scratch are easy to use and won't pull out of the cord ensuring your cargo will stay put. Use this reliable cord to keep your cargo safe wherever you go!Overall Dimensions:Length: 12''Break Strength: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR 18 In Belt for 16 Ft Slider Slider Bed (BGP18X32'-6" CLIPPER)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EE2604NTX6)
- SEM PRODUCTS BUMPER REPAIR 1-OZ CTN (SE68422)
- DAYTON Latch Kit (MH4ZX49A29G)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, Nylon (BBS18NBL)
- THE BETTER BUNGEE Polystrap, White, 36 in. L (BBS36GW)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Orange, Nylon (BBS18NO)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, SS (BBS12SO)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W (BBCC5/16MG)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- The Better Bungee Bungee Cords & Straps