Shop All Bungee Cords & Straps
The Better Bungee
12'' Black Polyurethane Cord with Overmolded Nylon Hook Ends BBC12NBK
Mfr # 387BBC12NBK
Zoro # G711733751
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBC12NBK
- Zoro # G711733751
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to strap down cargo and heavy loads look no further than the Better Bungee polyurethane cord with overmolded nylon hook ends. This heavy-duty polyurethane cord features a 12'' length. The high-tech ultra-light material is designed for strength and stretches safely to 2x its original length without breaking or becoming brittle. The bold black color makes the cord easy to see and ideal for operations that require color coding.This sturdy polyurethane cord has a 4000 PSI rating and is designed to withstand extreme weather conditions as well as UV exposure exposure to saltwater and exposure to chemicals and fluids. The material remains stretchy odorless and color stable. The overmolded nylon ends won't scratch are easy to use and won't pull out of the cord ensuring your cargo will stay put. Use this reliable cord to keep your cargo safe wherever you go!Overall Dimensions:Length: 12''Break Strength: 180 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16-3/8 RATCHT LOADBINDR, H5123-4152 (H5123-4152)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- ZORO SELECT High Profile Machine Guard, 42 In. H (HPRO-36-42-4)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L, SS (BBS36SO)
- THE BETTER BUNGEE Bungee Cord, Orange, 12 in. L, 1-1/2 in. W (BBC12NO)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- THE BETTER BUNGEE Polystrap, Orange, 36 in. L (BBS36GO)
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, Nylon (BBS24NBK)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- The Better Bungee Bungee Cords & Straps