Shop All Bungee Cords & Straps
The Better Bungee
12'' Black Bungee Ball BBB12BK
Mfr # 387BBB12BK
Zoro # G611519516
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Better Bungee
- MFR # 387BBB12BK
- Zoro # G611519516
- Country of Origin United States
- Category Bungee Cords & Straps
Description
For a safe and secure way to secure cargo and heavy loads look no further than the Better Bungee bungee ball. Designed for use alone or with Better Bungee polyurethane ropes and cords sold separately this sturdy bungee ball is made with durable polyurethane. It's easy to use alone by passing the ball through the loop or with another Better Bungee product so that your cargo will stay put.This bungee ball is designed to secure cargo and for commercial applications. It attaches and reattaches to your bungee cord sold separately through the hole in the ball for a fully adjustable strap that meets your needs and is designed with material that won't scratch your cargo during transit. Use this reliable ball to keep your cargo safe wherever you go!Overall Dimensions:Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EE2802NTX8)
- CAMPBELL CHAIN & FITTINGS 4/0 Passing Link Chain, Zinc Plated, 100' per Carton (T0304024)
- FAIRBANKS Phenolic Wheels, 8"x3" (1768-SB)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP2424A3B8AC2P6)
- THE BETTER BUNGEE Polystrap, White, 12 in. L (BBS12GW)
- THE BETTER BUNGEE Bungee Cord, Hook End, 10 ft. L, 1/4" dia. (BK1014BK)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- THE BETTER BUNGEE Polystrap, Yellow, 12 in. L (BBS12GY)
- THE BETTER BUNGEE Bungee Ball, 6" L, White, PK10 (BBB6W)
- THE BETTER BUNGEE Bungee Cord, Yellow, 24 in. L, 1-1/2 in. W (BBC24NY)
- THE BETTER BUNGEE Bungee Cord, Yellow, 12 in. L, 1-1/2 in. W (BBC12NY)
- The Better Bungee Bungee Cords & Straps