Shop All Heat Shrink Tubing
The Best Connection
Thru 1" Blck H.S. Tubing Assort (5) 4" Pcs, 1/2"
Mfr # JTT4052H
Zoro # G3358855
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Ratio 2 To 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Best Connection
- MFR # JTT4052H
- Zoro # G3358855
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Shrink Ratio | 2 To 1 |
Item | Thru 1" Blck H.S. Tubing Assort (5) 4" P |
Description
Shrink Ratio 2 To 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- WOODS Powr Blck3Out50' 14G Org (826)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- THE BEST CONNECTION I.D. Black Heat Shrink Tubing (6) 4" Pcs, 1/4" (JTT4005H)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 10 Ft, 3/8" (JTT4305F)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 7 Ft, 1/2" (JTT4306F)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- The Best Connection Heat Shrink Tubing