Shop All Fuse Blocks & Holders
The Best Connection
Open Fuse Block, 30A Amp Range, 32V Volt Rating
Mfr # 2450F
Zoro # G302651648
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 32V
- Connector Type Tab
- Length 3 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Best Connection
- MFR # 2450F
- Zoro # G302651648
- UPC # 50286245053
- Country of Origin Taiwan, Province of China
- Category Fuse Blocks & Holders
Dimensions
Length | 3 in |
Width | 2-1/2 in |
Details
Item | Open Fuse Block |
Amp Range | 30A |
Voltage Rating | 32V |
Connector Type | Tab |
Max. Amps | 30A |
Max. Voltage | 32V |
Fits Fuse Type | Glass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- SCHNEIDER ELECTRIC 3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin (RM35TF30)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204GNK)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-2CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM-QC)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-3CR)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1CR)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- The Best Connection Fuse Blocks & Holders