Shop All Fuse Assortments
The Best Connection
Midget Fuse Kit, 2 Fuses Included Not Rated
Mfr # JTT20309F
Zoro # G3331397
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Total Number of Fuses Included 2
- Fuse Kit Amp Range 30A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Best Connection
- MFR # JTT20309F
- Zoro # G3331397
- Country of Origin Taiwan, Province of China
- Category Fuse Assortments
Details
Item | Midget Fuse Kit |
Speed | Fast-Acting |
Total Number of Fuses Included | 2 |
Fuse Kit Amp Range | 30A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Cyndrical |
Body Material | Plastic |
Description
Amp Green Mini Fuse 2 Pcs,30, Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Orange (HS365-S10-ORANGE)
- NVENT HOFFMAN COMPACT, Type 4X, 200x230x110mm, Aluminu (CCA202311)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN122510500)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- SEACHOICE Automotive Fuse Kits, ATM Series, 5A to 30A, Not Rated (11433)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 36 Fuses Included 5 A to 30 A, Not Rated (ATM-ID-SK)
- SEA-DOG Automotive Fuse Kit, ATO Series, 30 Fuses Included 3 A to 20 A, Not Rated (445190-1)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- The Best Connection Fuse Assortments